Tapered roller bearing NTN 4T-HM807044/HM807010, Outer diameter: 104.775 mm | Inner diameter: 49.212 mm | Width: 36.512 mm
NTN - Tapered Roller Bearing - 4T-HM807044/HM807010
See technical informationSee documentsReferences
NTN:4T-HM807044/HM807010
Rubix:204A8103
EAN:4547359668278




Technical specifications
| Inner diameter | 49.212 mm |
|---|---|
| Outer diameter | 104.775 mm |
| Width | 36.512 mm |
Documents
Product details : NTN 4T-HM807044/HM807010 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,775x104,775x36,512 mm |
|---|---|
| Logistic Weight | 1542 g |
| Inner diameter | 49.212 mm |
| Outer diameter | 104.775 mm |
| Width | 36.512 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 189000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 47.13 excl. VAT
/ Each
£ 56.56 incl. VAT
- Delivery usually within ( 3 ) days