Tapered Roller Bearing Double Cup Assembly
Inner diameter | 109.982 mm |
---|---|
Outer diameter | 190.5 mm |
Width | 106.426 mm |
Logistics dimensions (L x W x H) | 106,426x190,5x190,5 mm |
---|---|
Logistic Weight | 11621 g |
Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
Inner diameter | 109.982 mm |
Outer diameter | 190.5 mm |
Width | 106.426 mm |
Usually arrives within 14 working days