Double-Row Tapered Roller Bearing
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 212.725 mm |
Width | 142.875 mm |
Logistics dimensions (L x W x H) | 142,875x212,725x212,725 mm |
---|---|
Logistic Weight | 20914 g |
Packaged dimensions (D x W x H) | 77,724x203,2x203,2 mm |
Inner diameter | 114.3 mm |
Outer diameter | 212.725 mm |
Width | 142.875 mm |
Usually arrives within 14 working days