NTN - Tapered Roller Bearing - 4T-HM89449
Inner diameter | 36.512 mm |
---|---|
Outer diameter | 58.5 mm |
Width | 28.575 mm |
Logistics dimensions (L x W x H) | 76,2x76,2x28,575 mm |
---|---|
Logistic Weight | 376 g |
Inner diameter | 36.512 mm |
Outer diameter | 58.5 mm |
Width | 28.575 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 105000 N |
Basic dynamic load, radial - Cr | 78000 N |
Usually arrives within 14 working days