References
Timken:32948
Rubix:102A5427
EAN:0053893075136



Product details : TIMKEN 32948-9X241 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used type, comprising a set of cones and a cup.
They consist of two main separable parts: cone (inside) and cup (outside).
They consist of two main separable parts: cone (inside) and cup (outside).
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 51 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 956.36 excl. VAT
/ Each
£ 1,147.63 incl. VAT
- Delivery usually within ( 7 ) days
