Timken Tapered Roller Bearing 595
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 36.32 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 1737,3 g |
Inner diameter | 88.9 mm |
Outer diameter | 101.6 mm |
Width | 36.32 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days