INA IR65X73X25-XL NEEDLE BEARING INNER IR65X73X25


Inner ring

References
ina:IR65X73X25-XL
rubix:102A2472
manufacturer :0000230430000
ean:4012802044676
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter73 mm
Width25 mm
See all Specifications

Product details : INA IR65X73X25-XL NEEDLE BEARING INNER IR65X73X25


Inner ring IR..-XL, cylindrical

Strengths

The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.

Applications

Used on cages, sockets and needle bearings.

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter73 mm
Width25 mm
Bearing ClearanceCN
SeriesIR..-XL
Show UNSPSC/ECL@SS
£ 57.22 excl. VAT
/ Each
£ 68.66 incl. VAT
  • Usually arrives within 14 working days