Axial tapered roller bearing Timken
Inner diameter | 90 mm |
---|---|
Width | 55.1 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
---|---|
Package weight | 2767,8 g |
Inner diameter | 90 mm |
Width | 55.1 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 523000 N |
Basic dynamic load, axial - Ca | 439000 N |
Usually arrives within 14 working days