Axial tapered roller bearing Timken
Inner diameter | 41.275 mm |
---|---|
Width | 17.462 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 177,8 g |
Inner diameter | 41.275 mm |
Width | 17.462 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 58100 N |
Basic dynamic load, axial - Ca | 50800 N |
Usually arrives within 14 working days