Tapered roller bearing Timken 497A, Outer diameter: 136.53 mm | Inner diameter: 85.725 mm | Width: 30.16 mm
Timken Tapered Roller Bearing 495
See technical informationReferences
Timken:497A
Rubix:105A4181
Manufacturer :100014911
EAN:0053893047898


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 136.53 mm |
| Width | 30.16 mm |
Product details : TIMKEN 497A-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
|---|---|
| Package weight | 941,2 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 136.53 mm |
| Width | 30.16 mm |
| Bearing Clearance | cn |
| Series | 495 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 84.14 excl. VAT
/ Each
£ 100.97 incl. VAT
- Delivery usually within ( 7 ) days




