Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 795-99403 TAPERED ROLLER BEARING ASSEMBLY
Tapered roller bearing Timken 795/792CD
Tapered roller bearing Timken
References
timken:
795/792CD
rubix:
100A8575
ean:
0013992340764
Product details
Technical specifications
Product details : TIMKEN 795-99403 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,236.92
excl. VAT
/
Each
£
2,684.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-30305D, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing Timken 387/383A
Tapered roller bearing NTN 4T-760, Outer diameter: 120.5 mm | Inner diameter: 90.488 mm | Width: 48.26 mm
Tapered roller bearing Timken 687-90057, Outer diameter: 168.402 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered roller bearing Timken 32318-90KA1, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 67.5 mm
Tapered roller bearing Timken 44143/44363D
Tapered roller bearing NTN 4T-JLM508748/JLM508710, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 24 mm
Tapered roller bearing Timken JM511946, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 28 mm
Tapered roller bearing SNR 32015A, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
Tapered roller bearing Timken HM231140, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-645, Outer diameter: 130.175 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
Tapered roller bearing FAG 31316-XL, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Tapered roller bearing NTN 4T-3490/3420, Outer diameter: 79.375 mm | Inner diameter: 38.1 mm | Width: 29.37 mm
Tapered roller bearing Timken L 163149/L163110
Tapered roller bearing Timken 30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm