Timken Tapered Roller Bearing 59200
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 36.513 mm |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
---|---|
Package weight | 873,2 g |
Inner diameter | 50.8 mm |
Outer diameter | 101.6 mm |
Width | 36.513 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days