Axial tapered roller bearing Timken
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 69.012 mm |
Width | 19.05 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 186 g |
Inner diameter | 38.1 mm |
Outer diameter | 69.012 mm |
Width | 19.05 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 67900 N |
Basic dynamic load, axial - Ca | 67200 N |
Usually arrives within 14 working days