Timken Tapered Roller Bearing 66000
Inner diameter | 60 mm |
---|---|
Outer diameter | 122.24 mm |
Width | 33.34 mm |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 966,2 g |
Inner diameter | 60 mm |
Outer diameter | 122.24 mm |
Width | 33.34 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days