TIMKEN 9378-70000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 9300
See technical informationReferences
Timken:9378
Rubix:105A4698
Manufacturer :100059397
EAN:0053893157542


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 55.56 mm |
Product details : TIMKEN 9378-70000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 3863,2 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 177.8 mm |
| Width | 55.56 mm |
| Series | 9300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 684.63 excl. VAT
/ Each
£ 821.56 incl. VAT
- Delivery usually within ( 7 ) days




