TIMKEN 02872-70016 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing - Single Cone 02800
See technical informationReferences
Timken:02872
Rubix:105A2087
Manufacturer :100033631
EAN:0053893160825


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 22.225 mm |
Product details : TIMKEN 02872-70016 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 324,3 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 73.025 mm |
| Width | 22.225 mm |
| Weight | 0.33 kg |
| Series | 2800 |
| Material | steel |
| Cage | steel |
| Thickness | 22.225 mm |
| Type of bearing | tapered roller bearing cone (ts) |
| Basic dynamic load, axial - Ca | 13200 N |
Show UNSPSC/ECL@SS
£ 31.72 excl. VAT
/ Each
£ 38.06 incl. VAT
- Delivery usually within ( 7 ) days




