Tapered roller bearing Timken 938/932B, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 66.675 mm
Timken Tapered Roller Bearing 935
See technical informationReferences
Timken:938/932B
Rubix:100A3141
EAN:0053893984810


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 212.725 mm |
| Width | 66.675 mm |
Product details : TIMKEN 938-99402 TAPERED ROLLER BEARING WITH FLANGE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,675x212,725x212,725 mm |
|---|---|
| Logistic Weight | 9280 g |
| Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
| Inner diameter | 114.3 mm |
| Outer diameter | 212.725 mm |
| Width | 66.675 mm |
| Bearing Clearance | cn |
| Series | 935 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,537.08 excl. VAT
/ Each
£ 1,844.50 incl. VAT
- Usually arrives within 14 working days