Tapered roller bearing Timken LL 713049/LL713010, Outer diameter: 98.425 mm | Inner diameter: 69.85 mm | Width: 13.495 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:LL 713049/LL713010
Rubix:397A4769
EAN:0053893392851


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 13.495 mm |
Product details : TIMKEN LL713049-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 98.425 mm |
| Width | 13.495 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
| Series | l713000 |
| Cage | steel |
| Total bearing width | 13.495 mm |
| Basic static load, radial - C0r | 58100 N |
| Basic dynamic load, radial - Cr | 40300 N |
Show UNSPSC/ECL@SS
£ 439.56 excl. VAT
/ Each
£ 527.47 incl. VAT
- Usually arrives within 14 working days