Tapered roller bearing Timken 3780-90162, Outer diameter: 93.218 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:3780-90162
Rubix:397A8053
EAN:0053893132655


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.218 mm |
| Width | 65.024 mm |
Product details : TIMKEN 3780-90162 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,024x93,218x93,218 mm |
|---|---|
| Logistic Weight | 1822 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 93.218 mm |
| Width | 65.024 mm |
Show UNSPSC/ECL@SS
£ 250.68 excl. VAT
/ Each
£ 300.82 incl. VAT
- Usually arrives within 14 working days