Tapered Roller Bearing Cone
Inner diameter | 155.575 mm |
---|---|
Outer diameter | 250.444 mm |
Width | 79.375 mm |
Logistics dimensions (L x W x H) | 79,375x250,444x250,444 mm |
---|---|
Logistic Weight | 21708 g |
Packaged dimensions (D x W x H) | 101,6x330,2x330,2 mm |
Package weight | 21708,5 g |
Inner diameter | 155.575 mm |
Outer diameter | 250.444 mm |
Width | 79.375 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days