Tapered roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 220 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 18 mm |
Series | 32007X |
Cage | Steel |
Basic static load, axial - C0a | 57600 N |
Basic dynamic load, axial - Ca | 56500 N |
In stock: Next day delivery