Tapered roller bearing Timken H917849, Outer diameter: 180.98 mm | Inner diameter: 82.55 mm | Width: 53.98 mm

Timken Tapered Roller Bearing H917800

See technical information

References

Timken:H917849
Rubix:105A4905
Manufacturer :100097990
EAN:0053893707815
brand logo

Technical specifications

Inner diameter82.55 mm
Outer diameter180.98 mm
Width53.98 mm
See all Specifications

Product details : TIMKEN H917849-20024 TAPERED ROLLER BEARING CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)53,183x131,572x131,572 mm
Logistic Weight3877 g
Packaged dimensions (D x W x H)190,5x190,5x63,5 mm
Package weight3876,9 g
Inner diameter82.55 mm
Outer diameter180.98 mm
Width53.98 mm
Bearing Clearancecn
Materialsteel
Cagesteel
£ 1,216.93 excl. VAT
/ Each
£ 1,460.32 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories