Tapered roller bearing Timken 2580, Inner diameter: 31.75 mm


Tapered Roller Bearings

References
timken:2580
rubix:105A4700
manufacturer :100084063
ean:0053893933313
Tapered Roller Bearing -  2580-20024
brand logo
Technical specifications
Inner diameter31.75 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN 2580-20024 TAPERED ROLLER BEARING CONE


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)86x86x33 mm
Logistic Weight270 g
Packaged dimensions (D x W x H)85,8012x85,8012x33,3756 mm
Package weight279 g
Inner diameter31.75 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 41.87 excl. VAT
/ Each
£ 50.24 incl. VAT
  • Usually arrives within 14 working days