Tapered roller bearing NTN 4T-JM511910PK, Outer diameter: 110 mm | Inner diameter: 36.512 mm | Width: 22.5 mm
NTN - Tapered Roller Bearing - 4T-JM511910PK
See technical informationReferences
NTN:4T-JM511910PK
Rubix:204A8237
EAN:4547359668728




Technical specifications
| Inner diameter | 36.512 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22.5 mm |
Product details : NTN 4T-JM511910PK TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x22,5 mm |
|---|---|
| Logistic Weight | 362 g |
| Inner diameter | 36.512 mm |
| Outer diameter | 110 mm |
| Width | 22.5 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 17.93 excl. VAT
/ Each
£ 21.52 incl. VAT
- Delivery usually within ( 3 ) days