Tapered roller bearing SKF LM 806610/Q, Outer diameter: 88.9 mm | Inner diameter: 74 mm | Width: 13.492 mm
Tapered Roller Bearing
See technical informationReferences
SKF:LM 806610/Q
Rubix:229A3868
Manufacturer :66755
EAN:7316579143431


Technical specifications
| Inner diameter | 74 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 13.492 mm |
Product details : SKF LM 806610 TAPERED ROLLER BEARING
Strengths
- Can be combined with cones from the same series
- Enable full interchangeability of cups
- Enable full interchangeability of cups
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,49x88,9x88,9 mm |
|---|---|
| Logistic Weight | 134 g |
| Inner diameter | 74 mm |
| Outer diameter | 88.9 mm |
| Width | 13.492 mm |
| Bearing Clearance | cn |
| Series | lm |
Show UNSPSC/ECL@SS
£ 13.24 excl. VAT
/ Each
£ 15.89 incl. VAT
- Usually arrives within 14 working days