Tapered roller bearing Timken HH221449/HH221410, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 57.15 mm


Tapered Roller Bearings

References
timken:HH221449/HH221410
rubix:100A0276
ean:0053893660110
Tapered Roller Bearing -  HH221449-99401
brand logo
Technical specifications
Inner diameter101.6 mm
Outer diameter190.5 mm
Width57.15 mm
See all Specifications

Product details : TIMKEN HH221449-99401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)197x70x208 mm
Logistic Weight7000 g
Packaged dimensions (D x W x H)197x70x208 mm
Package weight7000 g
Inner diameter101.6 mm
Outer diameter190.5 mm
Width57.15 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 571.60 excl. VAT
/ Each
£ 685.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories