TIMKEN HH221431-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing HH221400
See technical informationReferences
Timken:HH221431
Rubix:133A3003
Manufacturer :100122230
EAN:0053893515083


Technical specifications
| Inner diameter | 79.375 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.15 mm |
Product details : TIMKEN HH221431-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 6139,8 g |
| Inner diameter | 79.375 mm |
| Outer diameter | 190.5 mm |
| Width | 57.15 mm |
| Series | hh221400 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 891.94 excl. VAT
/ Each
£ 1,070.33 incl. VAT
- Usually arrives within 14 working days




