Tapered Roller Bearing - Single Cone
Inner diameter | 20.638 mm |
---|---|
Width | 19.845 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 112,9 g |
Inner diameter | 20.638 mm |
Width | 19.845 mm |
Material | Stamped Steel (Cage) |
Cage | Steel |
Basic static load, axial - C0a | 43200 N |
Basic dynamic load, axial - Ca | 43600 N |
Usually arrives within 14 working days