Timken Tapered Roller Bearing 26800
Inner diameter | 41.275 mm |
---|---|
Width | 25.4 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 313,9 g |
Inner diameter | 41.275 mm |
Width | 25.4 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days