Tapered roller bearing Timken HM813841, Outer diameter: 127 mm | Inner diameter: 60.325 mm | Width: 36.513 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM813841
Rubix:105A2748
Manufacturer :100100206
EAN:0053893695181


Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 36.513 mm |
Product details : TIMKEN HM813841-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x142x49 mm |
|---|---|
| Logistic Weight | 1480 g |
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
| Package weight | 1476,9 g |
| Inner diameter | 60.325 mm |
| Outer diameter | 127 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Series | hm813800 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 229000 N |
Show UNSPSC/ECL@SS
£ 116.68 excl. VAT
/ Each
£ 140.02 incl. VAT
- Usually arrives within 14 working days




