Tapered roller bearing Timken 452D, Outer diameter: 107.95 mm | Inner diameter: 50.8 mm | Width: 65.09 mm
Timken Tapered Roller Bearing 455
See technical informationReferences
Timken:452D
Rubix:106A0143
Manufacturer :100044180
EAN:0053893034126







Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 65.09 mm |
Product details : TIMKEN 452D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2220,9x107,95x107,95 mm |
|---|---|
| Logistic Weight | 944 g |
| Packaged dimensions (D x W x H) | 117,602x117,602x58,674 mm |
| Package weight | 943,9 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 107.95 mm |
| Width | 65.09 mm |
| Bearing Clearance | cn |
| Series | 455 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 179.53 excl. VAT
/ Each
£ 215.44 incl. VAT
- Delivery usually within ( 7 ) days