Tapered roller bearing NTN 4T-44143, Outer diameter: 66 mm | Inner diameter: 36.512 mm | Width: 23.698 mm
NTN - Tapered Roller Bearing - 4T-44143
See technical informationReferences
NTN:4T-44143
Rubix:204A7606
EAN:4547359533729




Technical specifications
| Inner diameter | 36.512 mm |
|---|---|
| Outer diameter | 66 mm |
| Width | 23.698 mm |
Product details : NTN 4T-44143 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88,5x88,5x23,698 mm |
|---|---|
| Logistic Weight | 495 g |
| Inner diameter | 36.512 mm |
| Outer diameter | 66 mm |
| Width | 23.698 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 78000 N |
| Basic dynamic load, radial - Cr | 7500 N |
Show UNSPSC/ECL@SS
£ 22.89 excl. VAT
/ Each
£ 27.47 incl. VAT
- Usually arrives within 14 working days