Tapered roller bearing FAG 30311-A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:30311-A
Rubix:158A7604
Manufacturer :0167109400000
EAN:4054364352974
Documents
Product details : FAG METRIC TAPER BEARING 30311-A
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x120x120 mm |
|---|---|
| Logistic Weight | 1620 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 31.5 mm |
| Bearing Clearance | cn |
| Series | 303 |
| Material | steel |
| Reference speed | 4500 rpm |
| Limit speed | 6900 rpm |
| Total bearing width | 31.5 mm |
| Standard | ISO 355;ISO 10317 |
| Basic static load, radial - C0r | 175000 N |
| Basic dynamic load, radial - Cr | 180000 N |
Show UNSPSC/ECL@SS
£ 76.50 excl. VAT
/ Each
£ 91.80 incl. VAT
- In stock: Next day delivery
