Tapered Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 150 mm |
Logistics dimensions (L x W x H) | 41,91x150,114x150,114 mm |
---|---|
Logistic Weight | 2883 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 90 mm |
Outer diameter | 150 mm |
Total bearing width | 42 mm |
Basic static load, radial - C0r | 386000 N |
Basic dynamic load, radial - Cr | 298000 N |
Usually arrives within 14 working days