References
Timken:67885/67820
Rubix:101A4726
EAN:0053893754451




Technical specifications
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 47.625 mm |
Product details : TIMKEN 67885-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 190.5 mm |
|---|---|
| Outer diameter | 266.7 mm |
| Width | 47.625 mm |
| Series | 67800 |
| Cage | steel |
| Basic static load, axial - C0a | 835000 N |
| Basic dynamic load, axial - Ca | 88200 N |
Show UNSPSC/ECL@SS
£ 1,241.28 excl. VAT
/ Each
£ 1,489.54 incl. VAT
- Delivery usually within ( 7 ) days