Tapered roller bearing Timken HM926740/HM926710, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 53.975 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM926740/HM926710
Rubix:100A6088
EAN:0053893663609


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 53.975 mm |
Product details : TIMKEN HM926740-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,975x228,6x228,6 mm |
|---|---|
| Logistic Weight | 9070 g |
| Packaged dimensions (D x W x H) | 60,452x228,6x228,6 mm |
| Inner diameter | 114.3 mm |
| Outer diameter | 228.6 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Series | hm |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 673000 N |
| Basic dynamic load, radial - Cr | 586000 N |
Show UNSPSC/ECL@SS
£ 1,753.49 excl. VAT
/ Each
£ 2,104.19 incl. VAT
- Delivery usually within ( 7 ) days