Tapered roller bearing Timken M86649/M86610, Outer diameter: 64.292 mm | Inner diameter: 30.163 mm | Width: 21.433 mm
Tapered Roller Bearings
See technical informationSee documentsReferences
Timken:M86649/M86610
Rubix:105A5050
Manufacturer :100089067
EAN:0053893658902




Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 64.292 mm |
| Width | 21.433 mm |
Documents
Product details : TIMKEN M86649-99401 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x28x73 mm |
|---|---|
| Logistic Weight | 340 g |
| Packaged dimensions (D x W x H) | 73x28x73 mm |
| Package weight | 340 g |
| Inner diameter | 30.163 mm |
| Outer diameter | 64.292 mm |
| Width | 21.433 mm |
| Weight | 0.3 kg |
| Series | m86600 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 21.433 mm |
| Standard | iso |
| Basic static load, radial - C0r | 71700 N |
| Basic dynamic load, radial - Cr | 60200 N |
Show UNSPSC/ECL@SS
£ 31.33 excl. VAT
/ Each
£ 37.60 incl. VAT
- Delivery usually within ( 7 ) days