Timken Tapered Roller Bearing 385
Inner diameter | 57.15 mm |
---|---|
Outer diameter | 98.425 mm |
Width | 21.001 mm |
Logistics dimensions (L x W x H) | 21x98,425x98,425 mm |
---|---|
Logistic Weight | 592 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 57.15 mm |
Outer diameter | 98.425 mm |
Width | 21.001 mm |
Bearing Clearance | cn |
Series | 385 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days