TIMKEN JLM813049-N0000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing JLM813000
See technical informationReferences
Timken:JLM813049
Rubix:105A1688
Manufacturer :100086323
EAN:0053893694603

Product details : TIMKEN JLM813049-N0000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
|---|---|
| Package weight | 550,2 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 26 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 92.75 excl. VAT
/ Each
£ 111.30 incl. VAT
- Delivery usually within ( 7 ) days





