Timken Tapered Roller Bearing LM742700
Inner diameter | 215.9 mm |
---|---|
Outer diameter | 285.75 mm |
Width | 98.43 mm |
Packaged dimensions (D x W x H) | 279,4x279,4x50,8 mm |
---|---|
Package weight | 5085,2 g |
Inner diameter | 215.9 mm |
Outer diameter | 285.75 mm |
Width | 98.43 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days