TIMKEN 529-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
See technical informationReferences
Timken:529
Rubix:397A6143
Manufacturer :100031742
EAN:0053893050263

Product details : TIMKEN 529-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
|---|---|
| Package weight | 820,5 g |
| Inner diameter | 50.8 mm |
| Width | 34.925 mm |
| Weight | 1.2 kg |
| Series | ts (tapered single) |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 191000 N |
| Basic dynamic load, axial - Ca | 165000 N |
Show UNSPSC/ECL@SS
£ 71.97 excl. VAT
/ Each
£ 86.36 incl. VAT
- Delivery usually within ( 7 ) days





