Axial tapered roller bearing Timken
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 49.225 mm |
Width | 19.05 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 108,9 g |
Inner diameter | 19.05 mm |
Outer diameter | 49.225 mm |
Width | 19.05 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 40500 N |
Basic dynamic load, axial - Ca | 42800 N |
Usually arrives within 14 working days