Double cup taper roller bearing
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 47 mm |
Width | 31.75 mm |
Packaged dimensions (D x W x H) | 57,15x57,15x31,75 mm |
---|---|
Package weight | 242,2 g |
Inner diameter | 19.05 mm |
Outer diameter | 47 mm |
Width | 31.75 mm |
In stock: Next day delivery