Timken Tapered Roller Bearing M238800
Inner diameter | 187.325 mm |
---|---|
Outer diameter | 269.88 mm |
Width | 119.06 mm |
Packaged dimensions (D x W x H) | 260,35x260,35x69,85 mm |
---|---|
Package weight | 6500 g |
Inner diameter | 187.325 mm |
Outer diameter | 269.88 mm |
Width | 119.06 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days