Timken Tapered Roller Bearing 47600
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 133.35 mm |
Width | 33.34 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x39,116 mm |
---|---|
Package weight | 1329 g |
Inner diameter | 76.2 mm |
Outer diameter | 133.35 mm |
Width | 33.34 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days