Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 832-20024 TAPERED ROLLER BEARING CUP
TIMKEN 832-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
832
rubix:
100A0228
manufacturer :
100045694
ean:
0053893094229
Technical specifications
Outer diameter
168.275
mm
Width
41.275
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 832-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
186,182
x
186,182
x
42,672
mm
Package weight
1618
g
Outer diameter
168.275
mm
Width
41.275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.89
excl. VAT
/
Each
£
205.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN M84548-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2685-20024 TAPERED ROLLER BEARING CONE
TIMKEN 07100S-20024 TAPERED ROLLER BEARING CONE
TIMKEN 15106-20024 TAPERED ROLLER BEARING CONE
TIMKEN 653-30000 TAPERED ROLLER BEARING CUP
TIMKEN U298-90011 TAPERED ROLLER BEARING
TIMKEN 390-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM12710-20024 TAPERED ROLLER BEARING CUP
TIMKEN 6576-20024 TAPERED ROLLER BEARING CONE
TIMKEN 6576C-99401 TAPERED ROLLER BEARING
TIMKEN 5760-20014 TAPERED ROLLER BEARING CONE
TIMKEN 28921D-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 43132-99401 TAPERED ROLLER BEARING
TIMKEN 77362-20024 TAPERED ROLLER BEARING CONE