Tapered roller bearing Timken M804049, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Timken Tapered Roller Bearing M804000
See technical informationReferences
Timken:M804049
Rubix:100A0229
Manufacturer :100073068
EAN:0053893691787


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 88.9 mm |
| Width | 25.4 mm |
Product details : TIMKEN M804049-70016 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 446,8 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 88.9 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | m |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 45.90 excl. VAT
/ Each
£ 55.08 incl. VAT
- Delivery usually within ( 7 ) days




