Tapered roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 36 mm |
Logistic Weight | 8800 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | 302 |
Cage | Steel |
Limit speed | 3450 rpm |
Total bearing width | 45.75 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 560000 N |
Basic dynamic load, radial - Cr | 490000 N |
Usually arrives within 14 working days