Tapered roller bearing Timken 34268DA, Outer diameter: 120 mm | Inner diameter: 68.262 mm | Width: 93.662 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:34268DA
Rubix:397A7533
EAN:0053893267135


Technical specifications
| Inner diameter | 68.262 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 93.662 mm |
Product details : TIMKEN 34268DA-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,726x98,044x98,044 mm |
|---|---|
| Logistic Weight | 2477 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 68.262 mm |
| Outer diameter | 120 mm |
| Width | 93.662 mm |
| Bearing Clearance | cn |
| Weight | 2.72 kg |
| Series | 34000 series |
| Total bearing width | 45.986 mm |
Show UNSPSC/ECL@SS
£ 726.71 excl. VAT
/ Each
£ 872.05 incl. VAT
- Usually arrives within 14 working days