Tapered roller bearing NSK 31305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm


Single row tapered roller bearings, NSK

References
nsk:31305J
rubix:217A7605
manufacturer :HR31305J 5
ean:0029176024061
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Product details : NSK 31305J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight265 g
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 14.69 excl. VAT
/ Each
£ 17.63 incl. VAT
  • Usually arrives within 14 working days